Beli Serrated Flange Nut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Akitsu Flange Gasket
    Mulai

    Rp92.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  2. Non Brand Steam-Resistant EPDM Flange Gasket
    Mulai

    Rp109.900

    Non Brand Steam-Resistant EPDM Flange Gasket
    Deskripsi:
    These cross-linked polyethylene (XLPE) chemical hose assemblies are used for transferring industrial chemicals in pressure, gravity-flow, and suction applications. These hoses have male NPT (National Pipe Taper) fittings on their ends. The fittings have tapered threads that create a tight seal when connected to compatible equipment. The hoses' tube is made from modified cross-linked polyethylene, which provides excellent high-temperature chemical resistance. The hoses' cover is made from EPDM (ethylene propylene diene monomer), which provides excellent resistance to ozone and abrasion and offers good resistance to heat and chemicals.
    atribut:
    • Binder Material: None
    • Color: Black
    • For Flange ANSI Class: 150
    • For Fluid Type: Steam; Water
    • For Location: Outdoor
    • Gasket Material: EPDM
    • Hardness: Shore 60A
    • Maximum Operating Pressure (psi): 150
    • Maximum Operating Temperature (°F): 250
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -30
    • Standards: ASME B16.21; ASTM D2000 BA 607
    • Thickness (inch): 1/8
    • X-Ray Detectable: No
  3. Daiko Full Face Gasket for Flange Non-Asbestos 3T 5K
    Mulai

    Rp22.900

    Daiko Full Face Gasket for Flange Non-Asbestos 3T 5K
    atribut:
    • Thickness (mm): 3
    • Suitable fluid: General piping such as water and oil
    • Maximum Operating Temperature (°C): 150
    • Withstand Pressure (MPa): (Pressure limit) Water based fluid: 2, Oil based fluid: 2, Gas based fluid: 1
    • Nominal Pressure: 5K
  4. TRUSCO NonAsbestos Gasket Sheet No.4612
    43%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  5. Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie Rod
    Mulai

    Rp1.899.900

    Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie Rod
    atribut:
    • Maximum Working Pressure (kgf/cm²): 16 and 25
    • Maximum Working Temperature (°C): 200
  6. KYOTO TOOL (KTC) Radio Pliers
    72%
    Mulai

    Rp239.900

    KYOTO TOOL (KTC) Radio Pliers
    Deskripsi:
    Specification : 21st century version tool
  7. DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Mulai

    Rp199.900

    DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Deskripsi:
    Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
  8. JOHNSON CONTROLS Electric Actuator Accessories (Aksesori Aktuator)
    Mulai

    Rp219.900

    JOHNSON CONTROLS Electric Actuator Accessories (Aksesori Aktuator)
    Deskripsi:
    Mounting brackets create a secure point to install actuators and ensure they remain connected to the equipment they actuate.
    atribut:
    • Compatible with Brand: Johnson Controls
Daftar Harga Serrated Flange Nut Terbaru November 2026
Akitsu Flange GasketRp92.900
Non Brand Steam-Resistant EPDM Flange GasketRp109.900
Daiko Full Face Gasket for Flange Non-Asbestos 3T 5KRp22.900
TRUSCO NonAsbestos Gasket Sheet No.4612Rp7.900
Tozen JBF, SUS304 Expansion Joint With SUS304 Inner Sleeve c/w C.S. Flanges On Both Ends to PN25 with Tie RodRp1.899.900
KYOTO TOOL (KTC) Radio PliersRp239.900
DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)Rp199.900
JOHNSON CONTROLS Electric Actuator Accessories (Aksesori Aktuator)Rp219.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)